1-1/2 in. Aluminum LED Flashlight
Nebo Protec™ 1-1/2 in. Aluminum LED Flashlight
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features 3 settings: 200 lumens, 100 lumens, and defensive strobe
- Water resistant
- Magnetic base for hands-free lighting
- Ergonomic textured handle provides a non-slip grip
- Rear tactical button
- Batteries included
Specifications
- Collection:
- Nebo Protec™
- Diameter:
- 1-1/2 in
- Length:
- 16-1/4 in
- Light Bulb Type:
- LED
- Material:
- Aluminum
- Power Source:
- Battery
- UPC:
- 645397029120