This product requires certification to purchase.

3.7V Integrated LED Work Light

Alliance Sports Group

Omni™ 3.7V Integrated LED Work Light

  • Fast #
  • Part #ANEBWLT1008
  • Item #10056731
  • Manufacturer Part #NEB-WLT-1008
5 out of 5 Customer Rating
Brand image
Alliance Sports Group

Omni™ 3.7V Integrated LED Work Light

  • Fast #
  • Part #ANEBWLT1008
  • Item #10056731
  • Manufacturer Part #NEB-WLT-1008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • USB-C rechargeable
  • 4,000mAh power bank
  • Rotating magnetic handles
  • Rotating COB panels
  • IPX4 water and impact-resistant
  • Non-slip rubber coating
  • Battery charging indicator
  • Rear-positioned on/off button and 2 buttons for adjustable brightness
  • Powered by built-in rechargeable lithium polymer battery pack (3.7V, 4000 mAh)
  • Recharge time: 2-8 hours, depending on output of USB
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
360°
Depth
7 in
Height
5-3/4 in
Weight
0.5 lb
Width
1-3/4 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Collection
Omni™
Light Bulb Type
Integrated LED
Number of Lights
2
Proposition 65
CANCER AND REPRODUCTIVE HARM
Tool Type
Work Light
Electrical & Operational Information
Lumens
3000
Power Source
Battery
Volts
3.7V
Warranty & Product Information
UPC
645397002161