420 Lumen Flashlight
Redline® 420 Lumen Flashlight
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Battery Size:
- CR123A
- Collection:
- Redline®
- Length:
- 2-5/8 in
- Light Bulb Type:
- LED
- Lumens:
- 420
- Power Source:
- Battery
- UL Listed:
- No
- UPC:
- 645397930167
- Weight:
- 1/10 lb