9 in. Li-ion Flashlight
Slyde™ King 9 in. Li-ion Flashlight
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- Slyde™ King
- Color Finish Name:
- Storm Grey
- Diameter:
- 1-3/4 in
- Dimmable:
- No
- Length:
- 9 in
- Lumens:
- 500
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 0.8 lb