LED Flashlight in Camo
Slyde™ LED Flashlight in Camo
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- Yes
- Battery Size:
- AAA
- Collection:
- Slyde™
- Color Finish Name:
- Camo
- Diameter:
- 1-31/50 in
- Height:
- 11-3/4 in
- Length:
- 7-3/4 in
- Light Bulb Type:
- LED
- Lumens:
- 300
- Material:
- Aluminum
- Power Source:
- Battery
- UL Listed:
- No
- Width:
- 7-1/4 in