This product requires certification to purchase.

125 Lumen LED Rechargeable Flashlight

Alliance Sports Group

Transport® 125 Lumen LED Rechargeable Flashlight

  • Fast #
  • Part #A6311
  • Item #5166818
  • Manufacturer Part #6311
5 out of 5 Customer Rating
Brand image
Alliance Sports Group

Transport® 125 Lumen LED Rechargeable Flashlight

  • Fast #
  • Part #A6311
  • Item #5166818
  • Manufacturer Part #6311
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Battery Size:
16340 Li-ion
Collection:
Transport®
Length:
3-11/16 in
Light Bulb Type:
LED
Lumens:
125
Power Source:
Battery
UL Listed:
No
UPC:
645397930396
Weight:
3/20 lb
Width:
1-1/8 in