220 Lumen Rechargeable Flashlight
Workbrite 2™ 220 Lumen Rechargeable Flashlight
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- 18650 Li-ion
- Collection:
- Workbrite 2™
- Diameter:
- 1-1/2
- Dimmable:
- No
- Height:
- 8-1/2
- Light Bulb Type:
- LED
- Lumens:
- 220
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- UL Listed:
- No
- UPC:
- 645397930358
- Weight:
- 0.35
- Width:
- 2