2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
4SCU13LE 2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-efficiency scroll compressor
- R410a refrigerant
- Grommet-mounted compressor for quiet operation
- Internally protected against high temperature motor overload conditions
- Heavy-duty compressor sound blanket for quiet operation (optional accessory)
- SEER (seasonal energy efficiency ratio) rates the energy efficiency of your cooling equipment
- The higher the SEER rating, the more efficiently your unit operates, saving you money on utility bills
- AirEase’s proprietary heat transfer system
- A specially designed fan shroud pulls air evenly throughout the air conditioner’s coil surface
Specifications
- AMP:
- 14.1, 20
- BTU Cooling Rating:
- 22800 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 800 ft3/min
- Collection:
- 4SCU13LE
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 26-3/4 in
- EER:
- 11.0
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 70 oz
- Height:
- 25-3/4 in
- Horsepower:
- 1/10 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- RPM:
- 1010
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UPC:
- 662551460018
- Volts:
- 208/230V
- Weight:
- 137 lb
- Width:
- 24-3/4 in