96.00 % AFUE - 90000 BTU - Upflow/Horizontal - ECM - Furnace
96G1E 96.00 % AFUE - 90000 BTU - Upflow/Horizontal - ECM - Furnace
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 96% AFUE efficiency rating saves you energy even during the coldest winter months
- The constant-torque blower motor produces even temperatures throughout your home, using up to a third less energy than a conventional blower and greatly reducing your energy bills
- Robust aluminized steel heat exchanger is crimped, not welded, for increased durability and safety when burners are ignited
- Anti-vibration blower assembly eliminates loud startup and shutdown noises for peaceful, quiet operation
- 10-year limited warranty on parts and a limited lifetime warranty on the heat exchanger (with registration) offer added peace of mind
- Low NOx (14ng/J) compliant available
- ENERGY STAR® certification means you could be eligible for money-saving rebates
-
Green
Documents
Specifications
- AFUE:
- 96
- AMP:
- 8.4
- BTU:
- 88000
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1765
- Collection:
- 96G1E
- Communicating:
- Non-Communicating
- Configuration:
- Horizontal, Upflow
- Depth:
- 27-3/4
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33
- Ignition System:
- Silicon Nitride
- MBH:
- 88
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 50 to 80 Deg F
- Tonnage:
- 7.5 Ton
- Volts:
- 120V
- Width:
- 21