This product requires certification to purchase.

3 Ton - 14 SEER - 72,000 BTU - 1-Stage - Gas Heating W/ Electric Cooling - Packaged Rooftop Unit - 208/230V - 3 Phase

Allied Commercial™

Q Series 3 Ton - 14 SEER - 72,000 BTU - 1-Stage - Gas Heating W/ Electric Cooling - Packaged Rooftop Unit - 208/230V - 3 Phase

  • Fast #
  • Part #AQGA036S4DY1Y
  • Item #10053355
  • Manufacturer Part #QGA036S4DY1Y
4.7 out of 5 Customer Rating
Brand image
Allied Commercial™

Q Series 3 Ton - 14 SEER - 72,000 BTU - 1-Stage - Gas Heating W/ Electric Cooling - Packaged Rooftop Unit - 208/230V - 3 Phase

  • Fast #
  • Part #AQGA036S4DY1Y
  • Item #10053355
  • Manufacturer Part #QGA036S4DY1Y
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Efficiency ratings up to 14 SEER and 11.5 EER
  • Accommodates both horizontal and downflow applications
  • No special rigging or brackets required for placement
  • Side and bottom connection entrances
  • Base rails with forklift slots
  • Quick connect electric connections
  • Factory-installed float switch
  • Easy-to-install, plug-and-play accessories that do not require disassembly
  • Ultra Low NOx (? 14ng/J) gas/electric models are available
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Collection:
Q Series
Configuration:
Downflow, Horizontal
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Horsepower:
1/3 hp
MBH:
36
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
14.0
Tonnage:
3 Ton
UPC:
662551549782
Volts:
208/230V