Limit Switch Box - SPST - Open/Closed
Limit Switch Box - SPST - Open/Closed
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Allied Flow Controls limit switch
Documents
Specifications
- Depth:
- 4 in
- OEM Part:
- Yes
- Product Type:
- Limit Switch Box
- Switch Action:
- Open/Closed
- Switch Type:
- SPST
- Width:
- 3 in