1-1/2 in. x 1/8 ft. Fiberglass Pipe Insulation
1-1/2 in. x 1/8 ft. Fiberglass Pipe Insulation
Package Quantity Info:
Foot: 1 Roll: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 1/8 ft
- Material:
- Fiberglass
- PipeTubing Size:
- 1/2 in
- Thickness:
- 1/2 in