22.5 cu in. 4 in. Plastic Ceiling Box Bracket
22.5 cu in. 4 in. Plastic Ceiling Box Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Capacity:
- 22.5 cu in
- Color Finish Name:
- Beige
- Depth:
- 2-7/16 in
- Material:
- Fiberglass
- UL Listed:
- Yes
- Width:
- 4 in