This product requires certification to purchase.

22.5 cu in. 4 in. Plastic Ceiling Box Bracket

Allied Moulded Products

22.5 cu in. 4 in. Plastic Ceiling Box Bracket

  • Fast #
  • Part #A9350HLK
  • Item #4943
  • Manufacturer Part #9350-HLK
5 out of 5 Customer Rating
Brand image
Allied Moulded Products

22.5 cu in. 4 in. Plastic Ceiling Box Bracket

  • Fast #
  • Part #A9350HLK
  • Item #4943
  • Manufacturer Part #9350-HLK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  O'Fallon, MO
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
22.5 cu in
Color Finish Name:
Beige
Depth:
2-7/16 in
Material:
Fiberglass
UL Listed:
Yes
UPC:
085339620945
Width:
4 in