This product requires certification to purchase.

3-3/4 x 3-9/16 x 7-1/2 in. Carbon Steel and Plastic Electrical Box

Allied Moulded Products

3-3/4 x 3-9/16 x 7-1/2 in. Carbon Steel and Plastic Electrical Box

  • Fast #
  • Part #A4304NKV
  • Item #4384502
  • Manufacturer Part #4304-NKV
5 out of 5 Customer Rating
Brand image
Allied Moulded Products

3-3/4 x 3-9/16 x 7-1/2 in. Carbon Steel and Plastic Electrical Box

  • Fast #
  • Part #A4304NKV
  • Item #4384502
  • Manufacturer Part #4304-NKV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Nonmetallic Sheathed Cable
Capacity:
75 cu in
Color Finish Name:
Off White
Cover Included:
No
Depth:
3-9/16
Height:
3-3/4
Material:
Carbon Steel, Plastic
Material Type:
Fiberglass Reinforced Polyester, Polyurethane, Polyvinyl
Number Of Gangs:
4
Shape:
Rectangular
UL Listed:
UL 263/UL 514C
UPC:
085339175582
Width:
7-1/2