1/2 x 3/4 in. IPS x CPS Steel Split Ring Fahrenheit or Centigrade Plate
1/2 x 3/4 in. IPS x CPS Steel Split Ring Fahrenheit or Centigrade Plate
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 3/4 in
- Fitting Type:
- Reducing
- Material:
- Steel