1-1/4 in. Forged Brass Standard Port NPT 400# Ball Valve
1-1/4 in. Forged Brass Standard Port NPT 400# Ball Valve
Product Details
Product Details
- Quality forged brass construction eliminates porosity
- Maximum temperature is 400° @ 100 psi
- PTFE seats and seals
- 400 W.O.G
- 150 PSI saturated steam
Documents
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Length:
- 2-91/100
- MA Approved:
- No
- Material:
- Forged Brass
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 400#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Style:
- Ball
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No