1 in. Cast Brass NPT Swing Check Valve
1 in. Cast Brass NPT Swing Check Valve
Frequently Purchased Together
Product Details
Product Details
- Built for a tight seal on backflow
- Water, oil & gas - 200 psi
- 1/2 in. to 2 in. NPT
- Cast brass construction
Documents
Specifications
- ASTM:
- ASTM B-584, ASTM C-857
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Height:
- 1-79/100 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount
- Length:
- 2-31/50 in
- Material:
- Cast Brass
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Cast Brass
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Seat Material:
- Rubber
- Valve Size:
- 1 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1.21 lb