12 in. Fire Department Connection Sign
12 in. Fire Department Connection Sign
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- White, Red
- Length:
- 12 in
- Material:
- Aluminum
- Width:
- 12 in