1/2 x 1/2 in. IPS Forged Brass Extension
1/2 x 1/2 in. IPS Forged Brass Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Sprinkler Systems
- End Connection 1:
- MIPT
- End Connection 2:
- FIPT
- End Connections:
- MIPT x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 1/2 in
- Material:
- Forged Brass
- Product Type:
- Extension
- UL Listed:
- No