This product requires certification to purchase.

24 in. Sprinkler Laser Centering Level

Allied Rubber & Gasket

24 in. Sprinkler Laser Centering Level

  • Fast #
  • Part #A3099104
  • Item #7937051
  • Manufacturer Part #3099104A
5 out of 5 Customer Rating
Brand image
Allied Rubber & Gasket

24 in. Sprinkler Laser Centering Level

  • Fast #
  • Part #A3099104
  • Item #7937051
  • Manufacturer Part #3099104A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
AAA
GSA Approved:
No
Length:
24
Material:
Aluminum
Number of Tools Included:
1
Tool Type:
Centering Level
Weight:
2