3/8 in. Duct or Air Handler Vibration Isolation Hanger
3/8 in. Duct or Air Handler Vibration Isolation Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 120-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
Documents
Specifications
- Coating:
- Zinc Plated
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- Material:
- Steel
- UL Listed:
- No