3 in. IPS x CPS Steel Split Ring Fahrenheit or Centigrade Plate

You last purchased this on
 
Allied Rubber & Gasket

3 in. IPS x CPS Steel Split Ring Fahrenheit or Centigrade Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Allied Rubber & Gasket

3 in. IPS x CPS Steel Split Ring Fahrenheit or Centigrade Plate

  • Fast #
  • Part #A4520107
  • Item #2444336
  • Manufacturer Part #4520107
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pipe size 3 in IPS
  • The wall plate will automatically center itself on the pipe
  • Chrome Plated Finish
  • Centering springs are used for automatic alignment and a secure installation on the pipe
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
3-9/16 in
Diameter - Outside:
5-7/8 in
Fitting Type:
Straight
Material:
Cold Rolled Steel