Air Water Gas Kit in Black
Air Water Gas Kit in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Copper Alloy, Plastic
- NSF Certified:
- No
- Pressure - High:
- 300
- Temperature Range:
- -40 to 60 Deg C (-40 to 140 Deg F)