Steel Universal Fire Sprinkler Head Wrench
Steel Universal Fire Sprinkler Head Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Capacity:
- 3/4 in
- GSA Approved:
- No
- Length:
- 12
- Material:
- Steel
- Number of Tools Included:
- 1
- UL Listed:
- No
- WrenchType:
- Sprinkler