3W LED Under Cabinet/Task Lighting
PrimaLine® 3W LED Under Cabinet/Task Lighting
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Medium task, accent, and workspace lighting
- Industry-leading 95+ CRI (color rendering index)
- High R9 and R13 values for superb rendering of warm tones
- 6 - year warranty
Specifications
- Application:
- Cabinets, Displays, Retail, Shelfs, Work Spaces
- CEC Compliant:
- For Sale in CA
- Collection:
- PrimaLine®
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Height:
- 1/100
- Length:
- 100
- Light Bulb Type:
- LED
- Lumens:
- 234
- UL Listed:
- UL 2108
- Volts:
- 12V
- Watts:
- 3
- Width:
- 8/25