This product requires certification to purchase.

1/2 in. Socket Weld 3000# Straight 304L Stainless Steel Cap

Alloy Stainless Products

1/2 in. Socket Weld 3000# Straight 304L Stainless Steel Cap

  • Fast #
  • Part #FS34SCAP12N
  • Item #270874
  • Manufacturer Part #FS34SCAP12N
4.7 out of 5 Customer Rating
Brand image
Alloy Stainless Products

1/2 in. Socket Weld 3000# Straight 304L Stainless Steel Cap

  • Fast #
  • Part #FS34SCAP12N
  • Item #270874
  • Manufacturer Part #FS34SCAP12N
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME B16.11
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to nickel metallic, which is known to the State of California to cause cancer and Chromium (Hexavalent Compounds), which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No