This product requires certification to purchase.

1/2 in. Threaded 3000# 304L Stainless Steel Coupling

Alloy Stainless Products

1/2 in. Threaded 3000# 304L Stainless Steel Coupling

  • Fast #
  • Part #FS34C12N
  • Item #270765
  • Manufacturer Part #FS34C12N
3.6 out of 5 Customer Rating
Brand image
Alloy Stainless Products

1/2 in. Threaded 3000# 304L Stainless Steel Coupling

  • Fast #
  • Part #FS34C12N
  • Item #270765
  • Manufacturer Part #FS34C12N
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
Proposition 65:
WARNING: This product can expose you to nickel metallic, which is known to the State of California to cause cancer and Chromium (Hexavalent Compounds), which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No