2 in. Socket Weld 3000# Stainless Steel Coupling
2 in. Socket Weld 3000# Stainless Steel Coupling
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.11, ASME SA-182
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 2-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3000#
- Proposition 65:
- WARNING: This product can expose you to nickel metallic, which is known to the State of California to cause cancer and Chromium (Hexavalent Compounds), which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No