This product requires certification to purchase.

3/4 in. Threaded 300# 304L Stainless Steel Cap

Alloy Stainless Products

3/4 in. Threaded 300# 304L Stainless Steel Cap

  • Fast #
  • Part #FS34CAP34N
  • Item #270787
  • Manufacturer Part #FS34CAP34N
5 out of 5 Customer Rating
Brand image
Alloy Stainless Products

3/4 in. Threaded 300# 304L Stainless Steel Cap

  • Fast #
  • Part #FS34CAP34N
  • Item #270787
  • Manufacturer Part #FS34CAP34N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.11, ASME SA-182
Application:
Cold Working Pressure
Clean Bagged:
No
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Cap
ISO:
ISO 9001
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to nickel metallic, which is known to the State of California to cause cancer and Chromium (Hexavalent Compounds), which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.