This product requires certification to purchase.

3/4 in. Threaded 304L Stainless Steel Hex Head Plug

Alloy Stainless Products

3/4 in. Threaded 304L Stainless Steel Hex Head Plug

  • Fast #
  • Part #FS4HP34N
  • Item #270797
  • Manufacturer Part #FS4HP34N
5 out of 5 Customer Rating
Brand image
Alloy Stainless Products

3/4 in. Threaded 304L Stainless Steel Hex Head Plug

  • Fast #
  • Part #FS4HP34N
  • Item #270797
  • Manufacturer Part #FS4HP34N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Head Style:
Hex
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to nickel metallic, which is known to the State of California to cause cancer and Chromium (Hexavalent Compounds), which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.