4 in. Stainless Steel Full Port Flanged 150# Ball Valve
9100 Series 4 in. Stainless Steel Full Port Flanged 150# Ball Valve
Product Details
Product Details
- The AVCO 9100 series ball valve is a flanged two 2-piece cast ball valve with integral flanges in stainless steel 316 (CF8M), carbon steel (WCB), hastelloy C (CW12MW) or alloy 20 materials
- It is designed to be fire safe per API 607 and meets the requirements of ASME B16.34 and API 598
- Available in ANSI class 150 & 300, the valve features a stem with blow-out proof prevention and full port ball giving minimal pressure drop during operating conditions
- The packing is adjustable online to give easier maintenance and minimize plant shutdown requirements
- The valve carries an ISO 5211 mount pad to accommodate most actuators and valve accessories via standard mount kits, thus giving greater flexibility when it comes to flow control and handling
- Sizes ½” through 12” are available and most are in stock to ensure expedited delivery when necessary
- This sturdy and robust model is ideally suited to many service applications including those encountered in the chemical, food processing, water, oil and gas industries
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 6D, API 598, API 607
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 9100 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 15156, ISO 5211
- Length:
- 9-1/50
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 72.8
- cUPC Certified:
- No