3 Ton - Horizontal - Plenum - Coil
3 Ton - Horizontal - Plenum - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- Coil Type:
- Plenum
- Configuration:
- Horizontal
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Tonnage:
- 3 Ton
- UL Listed:
- No
- UPC:
- 753628154586