7.5 Ton Cased Evaporator Coil
7.5 Ton Cased Evaporator Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 90000
- Coating:
- Galvanized
- Coil Type:
- Evaporator
- Configuration:
- Upflow
- Depth:
- 21-1/2 in
- ETL Listed:
- No
- Height:
- 26 in
- Liquid Line (OD):
- 1/2 in
- MBH:
- 90
- Material:
- Aluminum, Copper, Steel
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 7.5 Ton
- UL Listed:
- No
- Width:
- 42 in