This product requires certification to purchase.

Commercial Air Handler

Allstyle Coil

ABSK Series Commercial Air Handler

  • Fast #
  • Part #AABSK365Q0GVP45
  • Item #7427557
  • Manufacturer Part #ABSK36-5Q0G-VP-4-5
4.4 out of 5 Customer Rating
Brand image
Allstyle Coil

ABSK Series Commercial Air Handler

  • Fast #
  • Part #AABSK365Q0GVP45
  • Item #7427557
  • Manufacturer Part #ABSK36-5Q0G-VP-4-5
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

BTU:
36000
Coil Type:
Cased
Collection:
ABSK Series
Height:
12 in
Installation Type:
Ceiling Mount
MBH:
36
Phase:
Single Phase
Power Source:
Electric
Tonnage:
3 Ton
Volts:
208/230V
Width:
22-1/2 in