5 Ton - Upflow - Aluminum and Steel - Cased - Coil - Galvanized
AS Series 5 Ton - Upflow - Aluminum and Steel - Cased - Coil - Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Embossed, galvanized steel case (executive grey painted cabinet optional)
- Long life aluminum or rifled copper tubing
- Corrosion resistant aluminum end plates and fins
- Pressure tested to 500 PSI
- Durable polymer drain pan
- Pitched drain pan with lower heat shield
- Insulated cabinet with reduced fiberglass exposure
- Indented cabinet panels
- Easy opening front access panel
Specifications
- A2L Compatible:
- No
- BTU:
- 60000
- Casing:
- Cased
- Coating:
- Galvanized
- Collection:
- AS Series
- Configuration:
- Upflow
- Depth:
- 22-1/4 in
- ETL Listed:
- Yes
- Height:
- 18 in
- MBH:
- 60
- Material:
- Aluminum, Steel
- Refrigerant:
- R-410A
- Tonnage:
- 5 Ton
- Width:
- 21-1/4 in