This product requires certification to purchase.

4 Ton - Aluminum - Uncased - Coil

Allstyle Coil

ASUM 4 Ton - Aluminum - Uncased - Coil

  • Fast #
  • Part #AASUM48A3Z4G
  • Item #9971664
  • Manufacturer Part #ASUM48-A3Z4G
3.9 out of 5 Customer Rating
Brand image
Allstyle Coil

ASUM 4 Ton - Aluminum - Uncased - Coil

  • Fast #
  • Part #AASUM48A3Z4G
  • Item #9971664
  • Manufacturer Part #ASUM48-A3Z4G
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Super-tough pitched polymer drain pan
  • Left hand refrigerant and drain connections
  • Flexible tube drain connection
  • Exterior mounted metering device
  • Factory or field installed TXV
  • Coil elevated from condensate
  • Long life aluminum or rifled copper tube
  • Aluminum fins and end plates
  • Pressure tested to 500 PSI
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
48000
Casing:
Uncased
Coil Type:
Evaporator
Collection:
ASUM
ETL Listed:
Yes
Height:
24
Liquid Line (OD):
3/8
MBH:
48
Material:
Aluminum, Plastic
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8
Tonnage:
4 Ton