1.5 Ton - Horizontal - Air Handler
HF Series 1.5 Ton - Horizontal - Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18,000 Btu/h
- Collection:
- HF Series
- Configuration:
- Horizontal
- Depth:
- 22
- Height:
- 10-1/4
- Horsepower:
- 1/8 hp
- MBH:
- 18
- Power Source:
- Electric
- Refrigerant:
- R-22, R-410A
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Watts:
- 5
- Weight:
- 42
- Width:
- 37-1/4