This product requires certification to purchase.

2 Ton - Horizontal - Air Handler

Allstyle Coil

HF Series 2 Ton - Horizontal - Air Handler

  • Fast #
  • Part #AHFP2430850GD5H
  • Item #4417672
  • Manufacturer Part #HFP2430850GD5H
4.8 out of 5 Customer Rating
Brand image
Allstyle Coil

HF Series 2 Ton - Horizontal - Air Handler

  • Fast #
  • Part #AHFP2430850GD5H
  • Item #4417672
  • Manufacturer Part #HFP2430850GD5H
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Collection:
HF Series
Configuration:
Horizontal
Horsepower:
1/4 hp
Power Source:
Electric
Refrigerant:
R-22, R-410A
Tonnage:
2 Ton
UPC:
753628170753
Watts:
5 kW