2 Ton - Horizontal - Air Handler
HF Series 2 Ton - Horizontal - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 2
- BTU:
- 24000
- BTU Cooling Rating:
- 24,000 Btu/h
- Collection:
- HF Series
- Configuration:
- Horizontal
- Depth:
- 47-3/10 in
- Energy Star Compliant:
- No
- Height:
- 22-1/2 in
- Horsepower:
- 1/5 hp
- MBH:
- 24
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-22, R-410A
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Watts:
- 5 kW
- Weight:
- 53 lb
- Width:
- 12 in