2.5 Ton - Air Handler - Furred Down - Ceiling Mount
Model ABFT 2.5 Ton - Air Handler - Furred Down - Ceiling Mount
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Designed for installation in a furred down or dropped ceiling area with end or triple discharge
- Cooling only, cooling and electric heating, or heat pump with electric back up
- Optional factory installed electric heat of either 3, 5, 6, 8, or 10 kW
- Polymer drain pan
- Orifice refrigerant metering is standard with thermal expansion valves optional
- Standard internal filter rack
- Pre-punched side mounting tabs for easier installations
- Long life aluminum or rifled copper tube
- Aluminum fins and end plates
Specifications
- Coil Type:
- Aluminum Fin
- Collection:
- Model ABFT
- Configuration:
- Furred Down
- Depth:
- 48 in
- Height:
- 12-1/2 in
- Material:
- Steel, Aluminum, Plastic
- Refrigeration Control Type:
- Orifice
- Width:
- 22-1/2 in