24 Towel Bar Contempo 1 CP
Contemporary I 24 Towel Bar Contempo 1 CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Modern style
- Multiple finishes
- Concealed installation
Documents
Specifications
- Base Plate Height:
- 2
- Collection:
- Contemporary I
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/4
- Diameter:
- 1/2
- Height:
- 2
- Installation Type:
- Wall Mount
- Length:
- 25-7/8
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-3/4
- Type:
- AA832024PC
- UPC:
- 785584029417