This product requires certification to purchase.

6" 6W 1-Light Integrated LED Vanity Fixture in Urban Bronze

Alora Lighting

6" 6W 1-Light Integrated LED Vanity Fixture in Urban Bronze

  • Fast #
  • Part #KWV346006UBAR
  • Item #10149652
  • Manufacturer Part #WV346006UBAR
4.3 out of 5 Customer Rating
Alora Lighting

6" 6W 1-Light Integrated LED Vanity Fixture in Urban Bronze

  • Fast #
  • Part #KWV346006UBAR
  • Item #10149652
  • Manufacturer Part #WV346006UBAR
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Taking inspiration from flowers and all things biophilic comes the Dahlia collection
  • Stunning ribbed alabaster plates adorned with delicate pearls of opal glass illumination, creating perfect diffused mood lighting
  • Each detail of the Dahlia is thoughtfully forged to create a luxury look that is sure to stand the test of time
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-7/8 in
Height
6 in
Width
6 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Urban Bronze
Color Temperature
2700
Dimmable
Yes
Glass Type
Opal
Light Bulb Type
LED
Lighting Style
Modern
Material
Steel
Electrical & Operational Information
Lumens
400
Volts
120V
Watts
6 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
UL Listed
No
UPC
691759101263