This product requires certification to purchase.

6in. 7W 1-Light Integrated LED Vanity Fixture in Vintage Brass

Alora Lighting

6in. 7W 1-Light Integrated LED Vanity Fixture in Vintage Brass

  • Fast #
  • Part #KWV346214VBAR
  • Item #10149655
  • Manufacturer Part #WV346214VBAR
4.6 out of 5 Customer Rating
Alora Lighting

6in. 7W 1-Light Integrated LED Vanity Fixture in Vintage Brass

  • Fast #
  • Part #KWV346214VBAR
  • Item #10149655
  • Manufacturer Part #WV346214VBAR
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Taking inspiration from flowers and all things biophilic comes the Dahlia collection
  • Stunning ribbed alabaster plates adorned with delicate pearls of opal glass illumination, creating perfect diffused mood lighting
  • Each detail of the Dahlia is thoughtfully forged to create a luxury look that is sure to stand the test of time
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-7/8 in
Height
13-3/4 in
Width
6 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Vintage Brass
Color Temperature
2700
Dimmable
Yes
Glass Type
Opal
Light Bulb Type
LED
Lighting Style
Modern
Material
Steel
Electrical & Operational Information
Lumens
560
Volts
120V
Watts
7 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
UL Listed
No
UPC
691759101584