This product requires certification to purchase.

8 in. LED Pendant Light in Matte Black with Opal Matte Glass, Integrated 3000K

Alora Lighting

Bijou 8 in. LED Pendant Light in Matte Black with Opal Matte Glass, Integrated 3000K

  • Fast #
  • Part #KPD530341MBOPUNV
  • Item #11694963
  • Manufacturer Part #PD530341MBOP-UNV
3.4 out of 5 Customer Rating
Alora Lighting

Bijou 8 in. LED Pendant Light in Matte Black with Opal Matte Glass, Integrated 3000K

  • Fast #
  • Part #KPD530341MBOPUNV
  • Item #11694963
  • Manufacturer Part #PD530341MBOP-UNV
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Simple geometric elements come together in harmony to create the Bijou Collection. Inspired by dangling earrings and trendy beaded bracelets, this collection takes simple elements to an elegant level.
  • Constructed from steel and aluminum
  • Includes opal glass shades
  • Sloped ceiling compatible
  • Integrated LED lighting
  • Dimmable with TRIAC or ELV dimmers
  • Adjustable 72" cord included
  • ETL rated for dry locations
  • Requires Certification
Dimensions & Measurements
Depth
7-7/8 in
Height
19-3/8 in
Minimum Height
24 in
Width
7-7/8 in
Characteristics & Features
Collection
Bijou
Color Finish Category
Blacks
Color Finish Name
Matte Black
Color Temperature
3000
Dimmable
Yes
Glass Type
Frosted
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Mid-century
Material
Aluminum
Proposition 65
WARNING: This product can potentially expose you to chemicals including lead, nickel and chromium which are known to the State of California to cause cancer of birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Electrical & Operational Information
Lumens
1060
Volts
120V
Watts
18 W
Warranty & Product Information
ETL Listed
Yes
Type
KPD530341MBOPUNV