This product requires certification to purchase.

46 in. LED Chandelier, Vintage Brass with Alabaster Shade, 40?W LED (3,040?lm)

Alora Lighting

Dahlia 46 in. LED Chandelier, Vintage Brass with Alabaster Shade, 40?W LED (3,040?lm)

  • Fast #
  • Part #KCH346046VBARUNV
  • Item #11694650
  • Manufacturer Part #CH346046VBAR-UNV
5 out of 5 Customer Rating
Alora Lighting

Dahlia 46 in. LED Chandelier, Vintage Brass with Alabaster Shade, 40?W LED (3,040?lm)

  • Fast #
  • Part #KCH346046VBARUNV
  • Item #11694650
  • Manufacturer Part #CH346046VBAR-UNV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Taking inspiration from flowers and all things biophilic comes the Dahlia collection. Stunning ribbed alabaster plates adorned with delicate pearls of opal glass illumination, creating perfect diffused mood lighting. Each detail of the Dahlia is thoughtfully forged to create a luxury look that is sure to stand the test of time.
  • Integrated LED lighting
  • Capable of being dimmed
  • ETL for dry locations
  • Requires Certification
Dimensions & Measurements
Depth
46-1/2 in
Height
21 in
Width
46-1/2 in
Characteristics & Features
Collection
Dahlia
Color Finish Category
Brass Tones
Color Finish Name
Vintage Brass, Alabaster
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Number of Tiers
1
Proposition 65
WARNING: This product can potentially expose you to chemicals including lead, nickel and chromium which are known to the State of California to cause cancer of birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Electrical & Operational Information
Lumens
1900
Volts
120V
Watts
76 W
Warranty & Product Information
ETL Listed
Yes
Type
KCH346046VBARUNV
UPC
691759123135