This product requires certification to purchase.

24W 1-Light Vanity Fixture in Natural Brass

Alora Lighting

Marni 24W 1-Light Vanity Fixture in Natural Brass

  • Fast #
  • Part #KWV321628NB
  • Item #10149627
  • Manufacturer Part #WV321628NB
3.5 out of 5 Customer Rating
Brand image
Alora Lighting

Marni 24W 1-Light Vanity Fixture in Natural Brass

  • Fast #
  • Part #KWV321628NB
  • Item #10149627
  • Manufacturer Part #WV321628NB
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Like a gorgeously beaded garment, the Marni collection adds luxury and interest to any design
  • Meticulously cut-acrylic shades create glittering beams of illumination throughout the design
  • Available in polished nickel and natural brass accompaniments
  • Table lamp configuration is available in natural brass with natural linen shade and polished nickel with white linen shade
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Marni
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Color Temperature:
3000
Depth:
9 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
29-3/8 in
Installation Type:
Wall Mount
Length:
9 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Lumens:
1920
Material:
Aluminum, Steel
Number of Lights:
1
UL Listed:
No
UPC:
691759102215
Volts:
120V
Watts:
24 W
Width:
4-3/4 in