This product requires certification to purchase.

12 in. 2?Light Vanity Sconce, Brushed Gold with Ribbed Opal Glass

Alora Lighting

Nelly 12 in. 2?Light Vanity Sconce, Brushed Gold with Ribbed Opal Glass

  • Fast #
  • Part #KWV442612BGGR
  • Item #11695402
  • Manufacturer Part #WV442612BGGR
4.3 out of 5 Customer Rating
Alora Lighting

Nelly 12 in. 2?Light Vanity Sconce, Brushed Gold with Ribbed Opal Glass

  • Fast #
  • Part #KWV442612BGGR
  • Item #11695402
  • Manufacturer Part #WV442612BGGR
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Nelly lighting collection is a perfect blend of classic ribbed glass shades and modern asymmetrical forms. It's got a fresh and versatile vibe that'll make any room pop. Choose from green, opal, or clear glass, and you can mix and match to create a unique design that's all your own.
  • Constructed from glass and steel
  • Includes either green, opal, or clear ribbed glass shades, depending on finish
  • Requires (2) candelabra (E12) 40 watt bulbs (not included)
  • Can be mounted to provide up or down lighting
  • UL listed for damp locations
  • Covered by Alora Lighting's 1 year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
5-1/8 in
Height
12-1/8 in
Width
4 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Nelly
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold, Glossy Opal
Glass Type
Clear
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up/Down Lighting
Lighting Style
Art Deco
Material
Glass
Number of Lights
2
Proposition 65
WARNING: This product can potentially expose you to chemicals including lead, nickel and chromium which are known to the State of California to cause cancer of birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
40 W
Warranty & Product Information
ADA Compliant
No
Type
KWV442612BGGR
UL Listed
Yes