This product requires certification to purchase.

60W 1 Light E26 A19 in Matte Black

Alora Lighting

Serena 60W 1 Light E26 A19 in Matte Black

  • Fast #
  • Part #KPD451814MBOP
  • Item #10346114
  • Manufacturer Part #PD451814MBOP
5 out of 5 Customer Rating
Brand image
Alora Lighting

Serena 60W 1 Light E26 A19 in Matte Black

  • Fast #
  • Part #KPD451814MBOP
  • Item #10346114
  • Manufacturer Part #PD451814MBOP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Serena collection is a melding of contemporary design and timeless fashion. As light emanates from within, the pleated glass creates a soft, diffused illumination. Whether gracing a modern dining room or enhancing the ambiance of a chic living space, Serena brings an air of sophistication and style.
  • Includes up to 46” of Rod
  • Constructed from glass and steel
  • Comes with a frosted glass shade
  • Requires (1) medium (E26) 60 watt bulb (not included)
  • UL for dry locations
  • Requires Certification
Dimensions & Measurements
Depth
13-31/50 in
Height
8-1/4 in
Minimum Height
15 in
Width
13-31/50 in
Characteristics & Features
Collection
Serena
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
No
Glass Type
Opal
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Material
Glass, Steel
Number of Lights
1
Proposition 65
This product can potentially expose you to chemicals including lead, nickel and chromium which are known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
Type
APD451814MBOP
UL Listed
Yes
UPC
691759112085