This product requires certification to purchase.

28W 1-Light Integrated LED Picture Light

Alora Lighting

Valise 28W 1-Light Integrated LED Picture Light

  • Fast #
  • Part #KPL307931VBCL
  • Item #9307682
  • Manufacturer Part #PL307931VBCL
5 out of 5 Customer Rating
Alora Lighting

Valise 28W 1-Light Integrated LED Picture Light

  • Fast #
  • Part #KPL307931VBCL
  • Item #9307682
  • Manufacturer Part #PL307931VBCL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Plated steel with vegan leather decoration
  • 90CRI, 2700K, LED
  • Frosted acrylic diffuser
  • Alora
  • Requires Certification
Dimensions & Measurements
Depth
9-3/4 in
Height
4-5/8 in
Width
31-1/2 in
Characteristics & Features
Collection
Valise
Color Finish Category
Brass Tones
Color Finish Name
Vintage Brass, Cognac
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Type
Integrated LED
Lighting Style
Transitional
Material
Brass, Plastic, Steel
Material Type
Acrylic
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
28 W
Warranty & Product Information
ETL Listed
Yes
UPC
841387002511